Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-LX SFP FOR TRANSITION

  • Mfr # TN-GLC-LHX-SM-AX

  • Zoro # G010925031


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) 1000Base-EX Network
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-GLC-LHX-SM-AX
Zoro #
G010925031
UPC #
840177850301
Country of Origin
China

Details

Item
SFP Transceiver
Compatibility
MSA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) 1000Base-EX Network
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
1000Base-EX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.