1000BASE-LX SFP FOR TRANSITION
Mfr # TN-SFP-GE-L-AX
Zoro # G810925095
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Fiber Optic Mode
Single-mode
Number of Ports
1
Max. Distance Supported
10 km
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-SFP-GE-L-AX
Zoro #
G810925095
UPC #
840177852503
Country of Origin
China
Details
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Fiber Optic Mode
Single-mode
Number of Ports
1
Max. Distance Supported
10 km
Application
Data Networking
Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
1000Base-LX
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.