Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-LX SFP

  • Mfr # SFP1GLXA-AX

  • Zoro # G010924737


product price: $64.15
/ea

Key Features

Number of Ports
1
Network Technology
1000Base-LX
Application
Optical Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP1GLXA-AX
Zoro #
G010924737
UPC #
840177847455
Country of Origin
United States

Details

Number of Ports
1
Network Technology
1000Base-LX
Application
Optical Network
Compatibility
MSA Compliant
Item
SFP (mini-GBIC) Transceiver
Media Type Supported
Optical Fiber
Connector Type
LC
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.