1000BASE-LX SFP TRANSCEIVER FOR ALCATEL - ISFP-GIG-LX - TAA COMPLIANT

  • Mfr # AXG95333

  • Zoro # G210925213


product price: $71.95
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Max. Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG95333
Zoro #
G210925213
UPC #
-
Country of Origin
United States

Details

Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Max. Distance Supported
10 km
Item
SFP (mini-GBIC) Transceiver
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Standards
TAA Compliant
Network Technology
1000Base-LX
Application
Data Networking
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-LX Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.