1000BASE-LX SFP TRANSCEIVER FOR CIENA - NTTP06CFE6
Mfr # NTTP06CFE6-AX
Zoro # G810924647
product price: $53.89
/eaKey Features
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Compatibility
MSA Compliant
Number of Ports
1
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTTP06CFE6-AX
Zoro #
G810924647
UPC #
840177853838
Country of Origin
China
Details
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Compatibility
MSA Compliant
Number of Ports
1
Application
Optical Network
Connector Type
LC
Network Technology
1000Base-LX
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
10 km
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Transceiver
Ethernet Technology
Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.