Zoro Homepage

1000BASE-LX SFP TRANSCEIVER FOR CIENA - NTTP06CFE6 - TAA COMPLIANT

  • Mfr # AXG101433

  • Zoro # G010924621


product price: $64.15
/ea

Key Features

Connector Type
LC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-LX Network
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101433
Zoro #
G010924621
UPC #
840177853845
Country of Origin
Taiwan, Province of China

Details

Connector Type
LC
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-LX Network
Standards
TAA Compliant
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Transceiver
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Network Technology
1000Base-LX
Fiber Optic Mode
Single-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.