Shop AXIOM

1000Base-Lx Sfp Transceiver For D-Link No Dem-310Gt

  • Mfr # DEM-310GT-AX
  • Zoro # G3410490

product price: 
$
62.15
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Compatibility
MSA Compliant
Connector Type
LC
Fiber Optic Mode
Single-mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DEM-310GT-AX
Zoro #
G3410490
UPC #
845282042276
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Compatibility
MSA Compliant
Connector Type
LC
Item
SFP (mini-GBIC)
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Media Type Supported
Optical Fiber
Number of Ports
1
Ethernet Technology
Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.