Zoro Homepage

1000BASE-LX SFP TRANSCEIVER FOR EXTREME - 10052H - TAA COMPLIAN

  • Mfr # AXG94919

  • Zoro # G310924710


product price: $61.75
/ea

Key Features

Application
Optical Network
Network Technology
1000Base-LX
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Connector Type
LC
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG94919
Zoro #
G310924710
UPC #
840177851629
Country of Origin
United States

Details

Application
Optical Network
Network Technology
1000Base-LX
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Transceiver
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Number of Ports
1
Fiber Optic Mode
Single-mode
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.