1000BASE-LX SFP TRANSCEIVER FOR FORTINET - FN-TRAN-LX
Mfr # FN-TRAN-LX-AX
Zoro # G110924996
product price: $57.75
/eaKey Features
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN-TRAN-LX-AX
Zoro #
G110924996
UPC #
840177826719
Country of Origin
China
Details
Item
SFP (mini-GBIC) Transceiver
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Fiber Optic Mode
Single-mode
Number of Ports
1
Network Technology
1000Base-LX
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.