Shop AXIOM
See all product information
Create Account
1000Base-Lx Sfp Transceiver For H3C - Sfp-Ge-Lx-Sm1310-A
- Mfr # SFP-GE-LX-SM1310-A-AX
- Zoro # G3542982
product price:Â
$
60.99
/ea
Key Features
Application
Data Networking
Fiber Optic Cable Standard
9/125 µm
Network Technology
1000Base-LX
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-GE-LX-SM1310-A-AX
- Zoro #
- G3542982
- UPC #
- 841280166983
- Country of Origin
- Unknown
- Application
- Data Networking
- Fiber Optic Cable Standard
- 9/125 µm
- Network Technology
- 1000Base-LX
- Ethernet Technology
- Gigabit Ethernet
- Number of Ports
- 1
- Connector Type
- LC
- Fiber Optic Mode
- Single-mode
- Item
- SFP (mini-GBIC)
- Media Type Supported
- Optical Fiber
- Compatibility
- MSA Compliant3Com Family Switch 7750
- Interfaces/Ports Details
- (1) LC 1000Base-LX
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.