Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-LX SFP TRANSCEIVER FOR JUNIPER - SFP-1G-LX-

  • Mfr # SFP-1G-LX-C-AX

  • Zoro # G610925202


product price: $70.35
/ea

Key Features

Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Compatibility
Routers, Switches, MSA Compliant .
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Operating Temp. Range
41°F (5°C) to 158°F (70°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1G-LX-C-AX
Zoro #
G610925202
UPC #
840177859724
Country of Origin
China

Details

Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Compatibility
Routers, Switches, MSA Compliant .
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Operating Temp. Range
41°F (5°C) to 158°F (70°C)
Item
SFP (mini-GBIC) Transceiver
Fiber Optic Mode
Single-mode
Number of Ports
1
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
10 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.