1000Base-Lx Sfp Transceiver For Mikrotik - S-31Dlc20D

  • Mfr # S-31DLC20D-AX
  • Zoro # G3508746
product price: 
$
69.19
/ea

Key Features

Features
Environmentally Friendly
Standards
MSA Compliant
Type
SFP (mini-GBIC)
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-31DLC20D-AX
Zoro #
G3508746
UPC #
841280113581
Country of Origin
Unknown
Features
Environmentally Friendly
Standards
MSA Compliant
Type
SFP (mini-GBIC)
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Interface Details
1 x LC 1000Base-LX Network
Total Number of Ports
1
Connector Type
LC
Single Mode/Multi-Mode
Single-Mode
Ethernet Technology
Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews