1000BASE-LX SFP TRANSCEIVER FOR OPENMESH - SFP-1GB-LX - TAA COMPLIAN
Mfr # AXG98692
Zoro # G210924674
product price: $65.69
/eaKey Features
Standards
TAA Compliant
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-LX Network
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG98692
Zoro #
G210924674
UPC #
840177851070
Country of Origin
Taiwan, Province of China
Details
Standards
TAA Compliant
Item
SFP (mini-GBIC) Transceiver
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-LX Network
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Connector Type
LC
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Network Technology
1000Base-LX
Application
Data Networking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.