1000BASE-LX SFP TRANSCEIVER FOR PERLE - PSFP-1000D-M2LC
Mfr # PSFP-1000D-M2LC2-AX
Zoro # G010924683
product price: $71.95
/eaKey Features
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Connector Type
LC
Max. Distance Supported
10 km
Compatibility
Routers, Switches, MSA Compliant .
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSFP-1000D-M2LC2-AX
Zoro #
G010924683
UPC #
840177860621
Country of Origin
China
Details
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000BASE-LX Network
Connector Type
LC
Max. Distance Supported
10 km
Item
SFP (mini-GBIC) Transceiver
Compatibility
Routers, Switches, MSA Compliant .
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.