Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-LX SFP TRANSCEIVER FOR SONICWALL - 01-SSC-9790 - TAA COMPLIANT

  • Mfr # AXG95224

  • Zoro # G610925097


product price: $60.49
/ea

Key Features

Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Optical Network
Connector Type
LC
Network Technology
1000Base-LX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG95224
Zoro #
G610925097
UPC #
840177854378
Country of Origin
Taiwan, Province of China

Details

Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Optical Network
Connector Type
LC
Network Technology
1000Base-LX
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Number of Ports
1
Standards
TAA Compliant
Item
SFP (mini-GBIC) Transceiver
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.