1000Base-Lx Sfp Transceiver For Transition Networks -
- Mfr # TN-GLC-LX-SM-RGD-AX
- Zoro # G3564999
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN-GLC-LX-SM-RGD-AX
- Zoro #
- G3564999
- UPC #
- 841280166662
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Application
- Data Networking, Optical Network
- Media Type Supported
- Optical Fiber
- Compatibility
- MSA Compliant
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 1000Base-LX Network
- Item
- SFP (mini-GBIC)
- Connector Type
- LC
- Fiber Optic Mode
- Single-mode
- Ethernet Technology
- Gigabit Ethernet
- Network Technology
- 1000Base-LX
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.