Zoro Homepage

1000BASE-LX SFP TRANSCEIVER - SFP-1000BASE-LX-A

  • Mfr # SFP-1000BASE-LX-AX

  • Zoro # G410924771


product price: $71.95
/ea

Key Features

Connector Type
LC
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-LX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1000BASE-LX-AX
Zoro #
G410924771
UPC #
840177841385
Country of Origin
China

Details

Connector Type
LC
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-LX
Compatibility
Routers, Switches, MSA Compliant .
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC) Transceiver
Number of Ports
1
Application
Optical Network
Interfaces/Ports Details
(1) LC 1000BASE-LX Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.