1000BASE-LX SFP TRANSCEIVER - SFP1GLXA-AX - TAA COMPLIAN
Mfr # AXG101097
Zoro # G310924666
product price: $73.75
/eaKey Features
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Number of Ports
1
Network Technology
1000Base-LX
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101097
Zoro #
G310924666
UPC #
840177885877
Country of Origin
Taiwan, Province of China
Details
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Number of Ports
1
Network Technology
1000Base-LX
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Max. Distance Supported
10 km
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Item
SFP (mini-GBIC) Transceiver
Application
Optical Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.