1000BASE-LX10 SFP FOR MERAKI TAA
Mfr # AXG93660
Zoro # G910924639
product price: $71.99
/eaKey Features
Fiber Optic Mode
Single-mode
Network Technology
1000Base-LX10
Connector Type
LC
Standards
TAA Compliant
Compatibility
Routers, Switches, MSA Compliant .
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG93660
Zoro #
G910924639
UPC #
840177856730
Country of Origin
Taiwan, Province of China
Details
Fiber Optic Mode
Single-mode
Network Technology
1000Base-LX10
Item
SFP (mini-GBIC) Transceiver
Connector Type
LC
Standards
TAA Compliant
Compatibility
Routers, Switches, MSA Compliant .
Interfaces/Ports Details
(1) LC 1000BASE-LX10 Network
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.