1000Base-Lx10 Sfp Transceiver For Meraki - Ma-Sfp-1Gb-Lx10
- Mfr # MA-SFP-1GB-LX10-AX
- Zoro # G3595668
product price:Â
$
58.19
/ea
Key Features
Depth
2.2 in
Standards
MSA Compliant
Width
1/2 in
Height
1/2 in
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA-SFP-1GB-LX10-AX
- Zoro #
- G3595668
- UPC #
- 841280166211
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Type
- SFP (mini-GBIC)
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- Gigabit Ethernet
- Interface Details
- 1 x LC 1000BASE-LX10 Network
- Single Mode/Multi-Mode
- Single-Mode
- Total Number of Ports
- 1
Dimensions
- Depth
- 2.2 in
- Width
- 1/2 in
- Height
- 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.