Zoro Homepage

1000BASE-MX SFP TRANSCEIVER

  • Mfr # SFPMX1BTFIN-AX

  • Zoro # G410924757


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Application
Data Networking
Network Technology
1000Base-MX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPMX1BTFIN-AX
Zoro #
G410924757
UPC #
840177885754
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Application
Data Networking
Item
SFP Module
Network Technology
1000Base-MX
Number of Ports
1
Interfaces/Ports Details
(1) 1000Base-MX Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.