1000BASE-SX EXTENDED TEMP. SFP TRANSCEIVER FOR BLACKBOX - LFP411
Mfr # LFP411-AX
Zoro # G710924891
product price: $62.99
/eaKey Features
Connector Type
LC
Network Technology
1000Base-SX
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFP411-AX
Zoro #
G710924891
UPC #
840177849299
Country of Origin
United States
Details
Connector Type
LC
Network Technology
1000Base-SX
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Application
Data Networking
Item
SFP Module
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.