1000BASE-SX EXTENDED TEMP. SFP TRANSCEIVER FOR BLACKBOX - LFP411 - TAA COMPLIANT
Mfr # AXG101195
Zoro # G910925124
product price: $73.75
/eaKey Features
Standards
TAA Compliant
Interfaces/Ports Details
(1) 1000Base-SX Network
Application
Data Networking
Network Technology
1000Base-SX
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101195
Zoro #
G910925124
UPC #
840177852749
Country of Origin
United States
Details
Standards
TAA Compliant
Interfaces/Ports Details
(1) 1000Base-SX Network
Application
Data Networking
Network Technology
1000Base-SX
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Item
SFP Module
Number of Ports
1
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.