1000BASE-SX INDUSTRIAL TEMP SFP TRANSCEIVER FOR TRENDNET - TI-MGBS
Mfr # TI-MGBSX-AX
Zoro # G210924667
product price: $56.79
/eaKey Features
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Media Type Supported
Optical Fiber
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-MGBSX-AX
Zoro #
G210924667
UPC #
840177885938
Country of Origin
China
Details
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC) Transceiver
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Media Type Supported
Optical Fiber
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Network Technology
1000Base-SX
Max. Distance Supported
0.55 km
Number of Ports
1
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.