Zoro Homepage

1000BASE-SX SFP FOR ADTRAN

  • Mfr # 1200480F2-AX

  • Zoro # G310925236


product price: $60.99
/ea

Key Features

Compatibility
MSA Compliant
Max. Distance Supported
0.55 km
Media Type Supported
Optical Fiber
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200480F2-AX
Zoro #
G310925236
UPC #
840177887345
Country of Origin
China

Details

Item
SFP (mini-GBIC) Transceiver
Compatibility
MSA Compliant
Max. Distance Supported
0.55 km
Media Type Supported
Optical Fiber
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Number of Ports
1
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Network Technology
1000Base-SX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.