Zoro Homepage

1000BASE-SX SFP FOR ARISTA TAA

  • Mfr # AXG95756

  • Zoro # G610925141


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG95756
Zoro #
G610925141
UPC #
840177846205
Country of Origin
Taiwan, Province of China

Details

Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Standards
TAA Compliant
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Number of Ports
1
Network Technology
1000Base-SX
Item
SFP (mini-GBIC) Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.