1000BASE-SX SFP FOR ARUBA
Mfr # Q8N53A-AX
Zoro # G510924978
product price: $58.65
/eaKey Features
Compatibility
MSA Compliant
Operating Temp. Range
23°F (-5°C) to 185°F (85°C)
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.55 km
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q8N53A-AX
Zoro #
G510924978
UPC #
841280181696
Country of Origin
China
Details
Compatibility
MSA Compliant
Operating Temp. Range
23°F (-5°C) to 185°F (85°C)
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.55 km
Item
SFP (mini-GBIC) Transceiver
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Application
Optical Network
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Network Technology
1000Base-SX
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.