1000BASE-SX SFP FOR ARUBA
Mfr # R9D16A-AX
Zoro # G910924684
product price: $56.45
/eaKey Features
Network Technology
1000Base-SX
Application
Optical Network
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R9D16A-AX
Zoro #
G910924684
UPC #
840177854279
Country of Origin
China
Details
Network Technology
1000Base-SX
Application
Optical Network
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.