Zoro Homepage

1000BASE-SX SFP FOR AVAGO

  • Mfr # AFBR-5715APZ-AX

  • Zoro # G910924868


product price: $35.75
/ea

Key Features

Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 1000Base-SX Network
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFBR-5715APZ-AX
Zoro #
G910924868
UPC #
840177847721
Country of Origin
United States

Details

Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 1000Base-SX Network
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Item
SFP Transceiver
Number of Ports
1
Network Technology
1000Base-SX
Application
Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.