1000BASE-SX SFP FOR CIENA
Mfr # NTTP06AFE6-AX
Zoro # G010924942
product price: $61.99
/eaKey Features
Network Technology
1000Base-SX
Max. Distance Supported
550 km
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTTP06AFE6-AX
Zoro #
G010924942
UPC #
840177853227
Country of Origin
China
Details
Item
SFP (mini-GBIC) Transceiver
Network Technology
1000Base-SX
Max. Distance Supported
550 km
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Application
Optical Network
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.