1000BASE-SX SFP FOR CISCO
Mfr # SFP1122-1SX-AX
Zoro # G410924924
product price: $55.19
/eaKey Features
Green Environmental Attribute
Environmentally Friendly
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP1122-1SX-AX
Zoro #
G410924924
UPC #
840177856464
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Application
Optical Network
Max. Distance Supported
0.55 km
Item
SFP (mini-GBIC) Transceiver
Fiber Optic Mode
Multi-mode
Network Technology
1000Base-SX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.