Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-SX SFP FOR CITRIX

  • Mfr # EG3D0000086-AX

  • Zoro # G910925155


product price: $57.85
/ea

Key Features

Application
Data Networking
Compatibility
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG3D0000086-AX
Zoro #
G910925155
UPC #
840177846120
Country of Origin
United States

Details

Application
Data Networking
Compatibility
MSA Compliant
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-SX
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Item
SFP (mini-GBIC) Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.