1000BASE-SX SFP FOR DELL TAA
Mfr # AXG95308
Zoro # G110924637
product price: $35.75
/eaKey Features
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Connector Type
LC
Media Type Supported
Optical Fiber
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG95308
Zoro #
G110924637
UPC #
840177845864
Country of Origin
United States
Details
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Connector Type
LC
Media Type Supported
Optical Fiber
Application
Data Networking
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Item
SFP (mini-GBIC) Transceiver
Ethernet Technology
Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.