1000Base-Sx Sfp For Hirschmann

  • Mfr # M-SFP-SX/LC-AX
  • Zoro # G3541208
product price: 
$
58.89
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Fiber Optic Mode
Multi-mode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-SFP-SX/LC-AX
Zoro #
G3541208
UPC #
841280123269
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Fiber Optic Mode
Multi-mode
Item
SFP (mini-GBIC)
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Compatibility
MSA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews