Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000BASE-SX SFP FOR HIRSCHMANN TAA

  • Mfr # AXG96362

  • Zoro # G410925006


product price: $60.99
/ea

Key Features

Standards
TAA Compliant
Connector Type
LC
Max. Distance Supported
0.55 km
Compatibility
MSA Compliant
Network Technology
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG96362
Zoro #
G410925006
UPC #
840177886669
Country of Origin
Taiwan, Province of China

Details

Standards
TAA Compliant
Connector Type
LC
Max. Distance Supported
0.55 km
Compatibility
MSA Compliant
Network Technology
1000Base-SX
Application
Data Networking
Media Type Supported
Optical Fiber
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 140°F (60°C)
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Item
SFP (mini-GBIC) Transceiver
Interfaces/Ports Details
(1) LC 1000Base-SX Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.