Zoro Homepage

1000BASE-SX SFP FOR JUNIPER

  • Mfr # SFP-1G-SX-C-AX

  • Zoro # G710925263


product price: $69.25
/ea

Key Features

Operating Temp. Range
14°F (-10°C) to 185°F (85°C)
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Max. Distance Supported
0.55 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1G-SX-C-AX
Zoro #
G710925263
UPC #
840177899461
Country of Origin
China

Details

Operating Temp. Range
14°F (-10°C) to 185°F (85°C)
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Max. Distance Supported
0.55 km
Application
Optical Network
Number of Ports
1
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Transceiver
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.