1000BASE-SX SFP FOR VIPTELA
Mfr # VIP-SFP-1GE-SX-AX
Zoro # G310924802
product price: $51.29
/eaKey Features
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Application
Data Networking
Number of Ports
1
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIP-SFP-1GE-SX-AX
Zoro #
G310924802
UPC #
840177857027
Country of Origin
United States
Details
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Transceiver
Application
Data Networking
Number of Ports
1
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Max. Distance Supported
0.55 km
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.