1000Base-Sx Sfp Transceiver (2-Pack) For U Fiber - Uf-Mm-1G

  • Mfr # UF-MM-1G-AX
  • Zoro # G3496931
product price: 
$
47.29
/pk of 2, $23.65/ea

Key Features

Standards
MSA Compliant
Features
Environmentally Friendly
Single Mode/Multi-Mode
Multi-Mode
Media Type Supported
Optical Fiber
Total Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UF-MM-1G-AX
Zoro #
G3496931
UPC #
841280137662
Country of Origin
Unknown
Standards
MSA Compliant
Features
Environmentally Friendly
Single Mode/Multi-Mode
Multi-Mode
Media Type Supported
Optical Fiber
Total Number of Ports
1
Network Technology
1000Base-SX
Interface Details
1 x LC 1000Base-SX Network
Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews