1000Base-Sx Sfp Transceiver For Allied Telesis - At-Spsx

  • Mfr # AT-SPSX-AX
  • Zoro # G3390069
product price: 
$
56.59
/ea

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Fiber Optic Mode
Multi-mode
Connector Type
LC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AT-SPSX-AX
Zoro #
G3390069
UPC #
845282055368
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Fiber Optic Mode
Multi-mode
Connector Type
LC
Compatibility
MSA Compliant
Network Technology
1000BASE-SX
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews