1000Base-Sx Sfp Transceiver For Cisco (10-Pack) -, PK10

  • Mfr # AXG93093-10PK
  • Zoro # G0942071
product price: 
$
425.99
/pk of 10, $42.60/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 1000Base-SX Network
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG93093-10PK
Zoro #
G0942071
UPC #
841280144349
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Network Technology
1000Base-SX
Number of Ports
1
Item
SFP (mini-GBIC)
Connector Type
LC
Ethernet Technology
Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews