1000Base-Sx Sfp Transceiver For Cisco (5-Pack) - Glc-Sx-Mm

  • Mfr # GLC-SX-MM-5PK
  • Zoro # G0936718
product price: 
$
218.99
/pk of 5, $43.80/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Connector Type
LC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLC-SX-MM-5PK
Zoro #
G0936718
UPC #
845282057072
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Connector Type
LC
Number of Ports
1
Item
SFP (mini-GBIC)
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000BASE-SX Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews