1000Base-Sx Sfp Transceiver For Hirschmann - M-Sfp-Sx/Lc Eec

  • Mfr # M-SFP-SX/LC-EEC-AX
  • Zoro # G3592667
product price: 
$
63.99
/ea

Key Features

Interfaces/Ports Details
(1) LC 1000Base-SX Network
Network Technology
1000Base-SX
Application
Data Networking
Fiber Optic Mode
Multi-mode
Connector Type
LC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-SFP-SX/LC-EEC-AX
Zoro #
G3592667
UPC #
841280166143
Country of Origin
Unknown
Item
SFP (mini-GBIC) Module
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Network Technology
1000Base-SX
Application
Data Networking
Fiber Optic Mode
Multi-mode
Connector Type
LC
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews