1000BASE-SX SFP TRANSCEIVER FOR JUNIPER - QFX-SFP-1GE-SX - TAA COMPLIANT
Mfr # AXG93782
Zoro # G810925231
product price: $61.75
/eaKey Features
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Compatibility
MSA Compliant
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG93782
Zoro #
G810925231
UPC #
840177855009
Country of Origin
Taiwan, Province of China
Details
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Compatibility
MSA Compliant
Application
Optical Network
Item
SFP (mini-GBIC) Transceiver
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Number of Ports
1
Network Technology
1000Base-SX
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.