Zoro Homepage

1000BASE-SX SFP TRANSCEIVER FOR MELLANOX

  • Mfr # MC3208011-SX-AX

  • Zoro # G410925099


product price: $30.99
/ea

Key Features

Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.55 km
Fiber Optic Mode
Multi-mode
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC3208011-SX-AX
Zoro #
G410925099
UPC #
840177899201
Country of Origin
China

Details

Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.55 km
Item
SFP (mini-GBIC) Transceiver
Fiber Optic Mode
Multi-mode
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Application
Optical Network
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.