1000Base-Sx Sfp Transceiver For Mikrotik - S-85Dlc05D

  • Mfr # S-85DLC05D-AX
  • Zoro # G3505182
product price: 
$
74.89
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Network Technology
1000Base-SX
Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-85DLC05D-AX
Zoro #
G3505182
UPC #
841280113598
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Connector Type
LC
Network Technology
1000Base-SX
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Item
SFP (mini-GBIC)
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews