1000BASE-SX SFP TRANSCEIVER FOR MRV - SFP-DGD-SX-R - TAA COMPLIAN
Mfr # AXG101227
Zoro # G210924643
product price: $56.65
/eaKey Features
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Number of Ports
1
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101227
Zoro #
G210924643
UPC #
840177850271
Country of Origin
United States
Details
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Number of Ports
1
Application
Optical Network
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Module
Network Technology
1000Base-SX
Standards
TAA Compliant
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.