1000BASE-SX SFP TRANSCEIVER FOR MRV - SFP-DGD-SX-
Mfr # SFP-DGD-SX-R-AX
Zoro # G210925015
product price: $41.95
/eaKey Features
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-DGD-SX-R-AX
Zoro #
G210925015
UPC #
840177850264
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Application
Optical Network
Item
SFP (mini-GBIC) Module
Compatibility
MSA Compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.