Zoro Homepage

1000BASE-SX SFP TRANSCEIVER FOR PERLE - PSFP-1000D-M2LC05

  • Mfr # PSFP-1000D-M2LC05-AX

  • Zoro # G510924626


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Max. Distance Supported
0.55 km
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSFP-1000D-M2LC05-AX
Zoro #
G510924626
UPC #
840177857508
Country of Origin
China

Details

Connector Type
LC
Item
SFP (mini-GBIC) Transceiver
Max. Distance Supported
0.55 km
Ethernet Technology
Gigabit Ethernet
Application
Optical Network
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Number of Ports
1
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Compatibility
Routers, Switches, MSA Compliant .
Network Technology
1000Base-SX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.