Shop AXIOM
See all product information
Create Account
1000Base-Sx Sfp Transceiver For Signamax - 065-79Sxmg
- Mfr # 065-79SXMG-AX
- Zoro # G3566496
product price:Â
$
65.59
/ea
Key Features
Application
Data Networking, Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Fiber Optic Mode
Multi-mode
Connector Type
LC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 065-79SXMG-AX
- Zoro #
- G3566496
- UPC #
- 841280137747
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 1000Base-SX Network
- Fiber Optic Mode
- Multi-mode
- Connector Type
- LC
- Compatibility
- MSA Compliant
- Network Technology
- 1000Base-SX
- Item
- SFP (mini-GBIC)
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- Gigabit Ethernet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.