1000BASE-SX SFP TRANSCEIVER FOR SIXNET - GMFIBER-SFP-500

  • Mfr # GMFIBER-SFP-500-AX

  • Zoro # G710925294


product price: $61.99
/ea

Key Features

Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMFIBER-SFP-500-AX
Zoro #
G710925294
UPC #
840177855627
Country of Origin
China

Details

Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-SX
Connector Type
LC
Interfaces/Ports Details
(1) LC 1000BASE-SX Network
Number of Ports
1
Item
SFP (mini-GBIC) Transceiver
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.55 km
Application
Data Networking
Compatibility
Routers, Switches, MSA Compliant .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.